Masterflex® Fitting, Polypropylene, Straight, Female Luer to Smooth Bore Hose Barb Adapter, 3/32"; 25/PK
Catalog # MFLX45508-52
Supplier: Avantor Fluid Handling
CE certificate
About this item
Easily transition to a luer fitting.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Manufactured of animal-free natural polypropylene, these luers meet Class VI specifications. Luers offer superior chemical resistance and are suited for ETO and gamma sterilization.
- Flow pattern:Straight
- Description:Female Luer X 3/32 Hose Barb, Smooth Bore, PP, 25 Per Pack
- Seq:16
- Environmentally Preferable:
- Model:45508-52
- Connection type (port 1):Female luer
- Connection type (port 2):Hose barb
- No. of ports:2
- Pk:1
- Fitting material:Polypropylene
Frequently Bought Together