Value Plastics MTLL007-9 Fitting, Clear Polycarbonate, Male Luer with Locknut, 3/32 (2.4n mm) ID ; 100/PK
Catalog # MFLX15973-25
Supplier: Avantor Fluid Handling
About this item
Premium luer fittings for critical applications.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Manufactured from 100% virgin raw materials in a Class 100000 environment
- Full material traceability on all items
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Manufactured in compliance with ISO 594-1 standards, these fittigns are inspected to be free from contaminants, and are fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1/16" to 1/4", with a variety of connection options. All fittings are sold in packs of 100.
- Connection Type:Male Luer and Nut Assembly
- Flow pattern:Straight
- Description:Fitting, Clear Polycarbonate, Male Luer with Locknut, 3/32 (2,4n mm) ID ; 100/PK
- Environmentally Preferable:
- Connection type (port 1):Male Luer with Locknut
- Connection type (port 2):Hose Barb
- No. of ports:2
- Pk:1
- Fitting material:Polypropylene
Frequently Bought Together