About this item
Premium craftsmanship and 100% virgin materials produce the best quality fittings.
- Manufactured in an ISO 14644-1 Level 8 (formerly Class 100,000) clean room
- Full material traceability on all items
Value Plastics barbed connectors and adapters combine simply and easily with our offering of tubing materials. Manufactured to strict quality standards under an ISO 9001:2000 quality control system, you can rely on Value Plastics fittings to be a smart, economical choice time after time.
Generally, barbed fittings are a sensible choice with flexible tubing in low-pressure applications (typically less than 30 psi). Choose from a variety of barb styles and three standard materials. All fittings available in packs of 100.
Natural Polypropylene: Very good chemical resistance. Temp range: -13 to 66 °C (9 to 180 °F). Sterilize by ethylene oxide or gamma irradiation.
Polycarbonate: Good chemical resistance. Temp range: up to 100 °C (212 °F). Sterilize by ethylene oxide or gamma radiation (will discolour to a yellow-greenish hue).
Nylon (white or black): Good chemical resistance. Temp range: -46 to 121 °C (-50 to 250 °F). Sterilize by autoclave (may swell due to water absorption), ethylene oxide or gamma irradiation (white nylon may discolour to a brownish hue).
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Description:Panel Mount Nut ¼-28 Unf With ⁷⁄₁₆" Hex (for Pms, Ftlb, And Ftllb Panel Mount Fittings), SS
- Environmentally Preferable:
- Warranty:3 Months
- Pk:1
- Fitting material:Stainless Steel