Value Plastics MTLS230-5 Fittings, Blue Nylon, Male Luer Slip to Hose Barb, 1/8"(3.2 mm) ID; 100/PK
Catalog # MFLX15973-12
Supplier: Avantor Fluid Handling
About this item
Premium luer fittings for critical applications.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Manufactured from 100% virgin raw materials in a Class 100000 environment
- Full material traceability on all items
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Manufactured in compliance with ISO 594-1 standards, these fittigns are inspected to be free from contaminants, and are fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1/16" to 1/4", with a variety of connection options. All fittings are sold in packs of 100.
- Connection Type:Male Luer to Barb
- Flow pattern:Straight
- Description:Fittings, Blue Nylon, Male Luer Slip to Hose Barb, ⅛"(3,2 mm) ID; 100/PK
- Environmentally Preferable:
- Connection type (port 1):Male luer slip
- Connection type (port 2):Hose Barb
- No. of ports:2
- Pk:1
- Fitting material:Nylon
Frequently Bought Together