SANI-TECH STHT-C Sanitary Silicone Tubing, 3/8" x 1/2", 25ft
Catalog # MFLX06539-57
Supplier: Avantor Fluid Handling
About this item
Sani-Tech® STHT-C tubing is an excellent choice for many pharmaceutical, biotechnology, food and beverage, and general lab applications. This translucent tubing is platinum-cured, excellent heat resistance, ultrasmooth surface, low compression set, odorless, nontoxic.
The silicone elastomer used is FDA compliant and meets USP Class VI, European Pharmacopoeia 3.1.9, and Japanese Pharmacopoeia - Section 51 requirements. The tubing may be sterilized by autoclaving or gamma irradiation. Usable at temperatures from -62 to 260 °C.
- Max. temperature:260 °C (500 °F)
- Colour:Translucent
- Description:Sanitary Silicone Tubing, 3/8" x 1/2", 25ft
- Length:7,62 m
- Environmentally Preferable:
- Length per pack:25 ft.
- Regulatory approvals:FDA;USP
- Min. temperature:–62 °C (–80 °F)
- Clarity:Translucent
- Tubing material:Silicone
- Pk:1
Frequently Bought Together