Order Entry
India
ContactUsLinkComponent
Masterflex® 1" STHT-WR Hose Assembly with TC Ends, 0,3 m OAL
Masterflex® 1" STHT-WR Hose Assembly with TC Ends, 0,3 m OAL
Catalog # MFLX16015-53
1 year warranty
undefined
Masterflex® 1" STHT-WR Hose Assembly with TC Ends, 0,3 m OAL
Catalog # MFLX16015-53
1 year warranty
  • Length per pack:
  • 0,3 m
  • 0,4 m
  • Warranty:
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Ultra-flexible, high-pressure platinum-cured silicone hose.

  • Crimped Sanitary Tri-Clamp End fittings in SS316L with material test certificate
  • End Connection Surface finish with Certificate: Internal Ra ≤ 0.4 µm
  • Hydro Test Certificate for Hose Assembly with Tri-Clamp Ends

Sani-Tech STHT-WR platinum-cured silicone, wirereinforced hose, constructed of multi-ply reinforcement and 316L stainless steel helical wire, provides unsurpassed flexibility while maintaining high-pressure ratings with full vacuum capabilities. Manufactured with an ultra-pure, biopharmaceutical-grade silicone to ensure your process integrity.

Characteristics
The manufacturing process is carefully controlled from receiving through production. Inspection and lot traceability information is readily accessible as batch numbers are assigned. All packages are identified by external labelling on both the bag and crush-proof box. Variety of unique colour-coding systems for your particular application needs possible.

Biocompatibility
Sani-Tech STHT-WR is manufactured from the finest grade of silicone materials and is fully characterized, validated, and tested to a variety of specifications including USP Class VI criteria, ISO 10993 and European Pharmacopoeia 3.1.9. Sani-Tech STHT-WR platinum cured braid-reinforced silicone hose has a Master File with the US Food and Drug Administration.

Features/Benefits:
• Biopharmaceutical grade
• Ultra-flexible bend radius
• Autoclavable and sterilizable
• Temperature range from –62 to 260 °C (–80 to 500 °F)
• Custom colour-coding available
• High pressure and vacuum rating
• Lot number traceability

  • Tubing int.Ø:
    1"
  • Description:
    1" STHT-WR Hose Assembly with TC Ends, 0,3 m OAL
  • Length:
    0,3 m
  • Seq:
    01
  • Environmentally Preferable:
  • Length per pack:
    0,3 m
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together