Value Plastics RQX Series Female Open Flow Connector, 600 Series Barb, 1/2" (12.7 mm) ID Tubing, Polycarbonate
Catalog # MFLX15958-16
Supplier: Avantor Fluid Handling
About this item
Guard against Disconnects with a Secure Lock.
- Materials meet USP Class VI and ISO 10993 criteria
- Several connector configurations available in commonly used polypropylene and polycarbonate materials
- Large ergonomic button and thumb pad with secure latch and optional integrated locking mechanism
- Plugs and caps available to maintain fluid path integrity
- RQC Tubing Sizes:
- • 1/4" (6.4 mm) and 3/8" (9.5 mm) tubing IDs
- RQX Tubing Sizes:
- • 3/8" (9.5 mm) and 1/2" (12.7 mm) tubing IDs
RQ Series offers a cost effective solution for flexible tubing connections in single use systems. The connector set features a user-friendly interface that includes a large guarded button for a secure lock to guard against disconnects.All materials satisfy USP Class VI and ISO 10993 criteria and are suitable for autoclave and EtO or gamma sterilization.
- Barb size/tubing int.Ø (port 1):½"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Open
- Description:RQX Series Female Open Flow Connector, 600 Series Barb, ½" (12.7 mm) ID Tubing, Polycarbonate
- Environmentally Preferable:
- Sterilisation:autoclave, EtO or gamma irridation
- Pk:1
- Fitting material:polycarbonate
Frequently Bought Together