Designed to maintain fluid purity under pressure.
- Crimped sanitary Tri-Clamp end fittings in 316L stainless steel with material test certificate
- End connection surface finish with certificate: internal Ra ≤ 0.4 μm
- Additional lengths and end connections available-contact an Application Specialist
Tygon 3370 I.B. silicone hose is frequently specified in the most demanding applications requiring sanitary transfer of fluids. Its smooth inner surface reduces the risk of particle entrapment and inhibits microscopic bacterial buildup. Cleaning and sterilization cycles also may become more effective from this smooth inner surface by helping to prevent excessive residue buildup during use. Additionally, an improvement in fluid flow characteristics may occur from the reduced surface area and lowered absorption of fluids to the wall.
Tygon 3370 I.B. can easily withstand repeated CIP and SIP cleaning and sterilization cycles, making it ideal for repeat-use applications. Its flexibility, durability, chemical and temperature resistance provide a unique combination of characteristics required in many pharmaceutical, biotechnology, laboratory, food, beverage, cosmetic, environmental, and industrial applications.
Characteristics:
Tygon 3370 I.B. silicone hose is produced from a platinum curing process to meet the demanding requirements of biocompatibility. In-house extractability tests have shown that Tygon 3370 I.B. hose has a low extractable content. Lower extractables help to maintain the purity of transported fluids in sensitive applications.
Biocompatibility:
Tygon 3370 I.B. hose complies fully with the requirements of the USP Class VI Criteria and is entirely nontoxic, nonhemolytic, and nonpyrogenic. Continued monitoring of the hose also ensures minimal bioburden levels are maintained. Tygon 3370 I.B. hose also meets 3-A Sanitary Standard No. 18-01 and FDA 21 CFR Part 177.2600 Criteria.
Features/Benefits:
• Withstands repeated CIP and SIP cleaning and sterilization
• Custom colour striping available
- Tubing int.Ø:1"
- Description:1" Tygon 3370 Hose Assembly with TC Ends, 3 m OAL
- Length:3 m
- Environmentally Preferable:
- Length per pack:3 m
- Warranty:1 year
- Pk:1