PharmaFluor FEP Tubing, Customized, 4 mm X 6 mm; 50 ft/pk
Catalog # MFLX16356-48
Supplier: Avantor Fluid Handling
About this item
Applications: Sterile filling and dispensing, diagnostic equipment, general laboratory use and Analytical & process equipments in biotechnology and biopharmaceutical.
Characteristics: Chemically inert, ultra pure, non-cytotoxic, non-pyrogenic and non-hemolytic, extreamly low sorption, fully autoclavable and sterilizable
Certification: Complies USP Class VI & ISO Standards and has a Master File with U.S. Food and Drug Administration
Temperature range: -73 °C to 204 °C(-100° F to 400° F)
Sterilise: Autoclave, ethylene oxide or gamma irradiation
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Tubing ext.Ø:6 mm (0,24")
- Tubing int.Ø:4 mm (0,16")
- Description:PharmaFluor FEP Tubing, Customized, 4 mm X 6 mm; 50 ft/pk
- Environmentally Preferable:
- Tubing material:PharmaFluor
- Pk:1
Frequently Bought Together