Masterflex® Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, 3/16" ID x 7/16" OD; 50 ft
MFLX95703-00
CE certificate
Won't crack under pressure—withstands pressures to 312 psi.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 3/16" ID x 7/16" OD
Formulation: Tygon® 3370 I. B., silicone, platinum cured.
Applications: Demanding sanitary high-pressure pharmaceutical, biotechnology, food and beverage, and cosmetic applications.
Characteristics: Excellent heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and USP Class V extractables; exceeds Class VI implant; exceeds 3A Sanitary Standards; produced to Bulk Pharmaceutical cGMPs (FDA 21 CFR 210, 211). Tubing manufactured according to GMP
Temperature range: –60 to 320 °F (–51 to 160 °C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
- Tubing ext.Ø:11,2 mm (0,4375")
- Tubing int.Ø:4,8 mm (0,1875")
- Wall thickness:3,175 mm
- Max. pressure:21,5116512 bar (312 psi)
- Max. temperature:160 °C (320 °F)
- Colour:Translucent
- Description:Platinum-Cured Reinforced Silicone Tubing, 3/16
- Length:15,2 m
- Seq:06
- Environmentally Preferable:
- Model:95703-00
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;NSF-51;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Working pressure:312 psi
- Clarity:Translucent
- Tubing material:Tygon® 3370 I.B.
- Pk:1
Frequently Bought Together