Masterflex® Tygon® 3370 IB Reinforced Platinum-Cured Silicone Tubing, 5/8"ID x 15/16"OD; 50 ft/Pk
Catalog # MFLX95703-04
Supplier: Avantor Fluid Handling
CE certificate
About this item
Won't crack under pressure—withstands pressures to 312 psi.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Silicone tubing has a 5/8" inner diameter
Formulation: Tygon® 3370 I. B., silicone, platinum cured.
Applications: Demanding sanitary high-pressure pharmaceutical, biotechnology, food and beverage, and cosmetic applications.
Characteristics: Excellent heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and USP Class V extractables; exceeds Class VI implant; exceeds 3A Sanitary Standards; produced to Bulk Pharmaceutical cGMPs (FDA 21 CFR 210, 211). Tubing manufactured according to GMP
Temperature range: –60 to 320 °F (–51 to 160 °C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
- Tubing ext.Ø:24 mm (0,9375")
- Tubing int.Ø:16 mm (0,625")
- Wall thickness:3,967 mm
- Max. pressure:9,9284544 bar (144 psi)
- Max. temperature:160 °C (320 °F)
- Colour:Translucent
- Description:Tygon 3370 IB, Reinforced Platinum-Cured 5/8 x 15/16" Tubing, 50Ft
- Seq:07
- Environmentally Preferable:
- Model:95703-04
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;NSF-51;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Working pressure:144 psi
- Clarity:Translucent
- Tubing material:Silicone
- Pk:1
Frequently Bought Together