Masterflex® Fitting, PVDF, Straight, Male Slip Luer to Hose Barb Adapter, 1/8"; 25/PK
Catalog # MFLX45513-26
Supplier: Avantor Fluid Handling
CE certificate
About this item
Ensure your process integrity with full material traceability.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most materials and configurations available to ship same day
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: Male Slip Luer x 1/8" ID
PVDF luer fittings are excellent for any luer application where maximum chemical resistance is required. Like our luer fittings in polypropylene, polycarbonate, and nylon, these fittings are manufactured to tight dimensional tolerances and in compliance with ISO 594-1 standards. Made only from 100% virgin raw material, all fittings are also inspected to be free from contaminants to help ensure purity in your process.
- Barb size/tubing int.Ø (port 1):1/8"
- Flow pattern:Straight
- Description:Male Slip Luer X 1/8" Hose Barb, PVDF, 25/pk
- Seq:09
- Environmentally Preferable:
- Model:45513-26
- Connection type (port 1):Male luer slip
- Connection type (port 2):Hose barb
- No. of ports:2
- Pk:25
- Fitting material:PVDF
Frequently Bought Together