Masterflex® Transfer Pt Cured Silicone TC Gaskets, 2", without collar; 50/Pk
Catalog # MFLX16011-74
Supplier: Avantor Fluid Handling
About this item
Ensure a tight seal.
- Platinum cured silicone material does not contain phthalates or restricted heavy metals
- Ideal for most pharmaceutical, food, and beverage processing applications
- Odourless and tasteless to ensure media purity
- Size Range: 0.5” to 2”
- Temperature Range: -50 °C to 230 °C
- Compliant to USFDA 21 CFR 177.2600, USP Class VI, and RoHS
- Available in Bulk Pack
- Connection type:Sanitary
- Description:Masterflex Transfer Pt Cured Silicone TC Gaskets, 2", without collar; 50/Pk
- Environmentally Preferable:
- Pk:50
- Fitting material:Platinum-cured silicone
- Sanitary gasket size:2"
Frequently Bought Together