Catalyst Stopped Tubing Assembly, Platinum-Cured Silicone, 0.8 mm ID, 6 pk
Catalog # MFLX97100-12
Supplier: Avantor Fluid Handling
About this item
Start pumping with little effort - preconfigured Links for quick and easy setup.
- Four formulations offer wide range of chemical compatibility
- Save time with already assembled links
- Use with the Catalyst extenstion coils / tubing to complete your system
- FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
- FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm
- FH100M (with the small cartridges) can use assemblies with an ID of: 0.16, 0.25, 0.89, 1.42, 2.06, and 2.79 mm
To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID.
Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:0,80 mm (0,031")
- Max. temperature:230 °C (446 °F)
- Colour:Translucent
- Description:Stopped Tubing Assembly, Platinum-Cured Silicone, 0,8 mm ID, 6 pk
- Environmentally Preferable:
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–50 °C (–58 °F)
- Series:Catalyst
- Clarity:Translucent
- Tubing material:Platinum-cured silicone
- Pk:1
Frequently Bought Together