SANI-TECH STHT-C-375-2 Platinum-Cured Silicone Tubing, 3/8" x 1/2"; 25 Ft/Pk
Catalog # MFLX95921-26
Supplier: Avantor Fluid Handling
About this item
Ultimate product traceability.
- Resist temperature extremes, ozone, corona, radiation, moisture, compression sets, weathering, and chemical attacks
- 1/16" ID and larger have part numbers and lot codes laser marked for permanent traceability
- Identify tubing by external labeling too—both bag and box are marked
Applications: sterile fill and transfer, media processing, sanitary peristaltic pump tubing, general laboratory use, cell harvesting, and liquid chromatography.
Characteristics: withstands repeated autoclaving, ultra-flexible, smooth surface for low adhesion, tasteless, odorless, nontoxic, and translucent.
Certifications: Elastomer is FDA-compliant and meets USP Class VI, EP 3.1.9, and ISO 10993 biocompatibility criteria. Tubing is manufactured and packaged in a certified cleanroom.
Temperature range: -80 to 500 °F (-62 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or gamma irradiation (up to 5.0 Mrad).
- Tubing ext.Ø:12,7 mm (0,5")
- Tubing int.Ø:9,525 mm (0,375")
- Max. temperature:260 °C (500 °F)
- Colour:Translucent
- Description:Platinum-Cured Silicone Tubing, 3/8" x 1/2"; 25 Ft/Pk
- Length:7,6 m
- Environmentally Preferable:
- Burst pressure:0,2 bar (3 psi)
- Length per pack:7,6 m (25 ft.)
- Regulatory approvals:European Pharmacopoeia;FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–62 °C (–80 °F)
- Warranty:Out of box
- Clarity:Translucent
- Tubing material:Platinum-cured silicone
- Pk:25 Feet
Frequently Bought Together