Masterflex® Ether-Based Polyurethane Tubing, 1/4 x 3/8", 100'
Catalog # MFLX95869-07
Supplier: Avantor Fluid Handling
About this item
Nontoxic tubing ideal for general purpose applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Ether grade polyurethane has good chemical resistance to weak organic acids and oils, good elongation and recovery. It is nontoxic and transparent. Sterilizable by ethylene oxide.
- Tubing ext.Ø:9,96 mm (0,375")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:1,6 mm
- Max. pressure:22,752708 bar (330 psi)
- Max. temperature:85 °C (185 °F)
- Colour:Transparent
- Description:Ether-Based Polyurethane Tubing, 1/4 x 3/8", 100'
- Length:30,5 m
- Seq:03
- Environmentally Preferable:
- Model:95869-07
- Length per pack:30,5 m (100 ft.)
- Sterilisation method EtO:Yes
- Min. temperature:–40 °C (–40 °F)
- Working pressure:330 psi
- Clarity:Translucent
- Tubing material:PU
- Pk:1
Frequently Bought Together