Masterflex® Transfer Tubing, Tygon® E-Food (B-44-4X I.B.), Reinforced, 3/4" ID x 1" OD; 50 Ft
Catalog # MFLX95635-13
Supplier: Avantor Fluid Handling
About this item
Resists particle entrapment and bacterial growth.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Tubing size: 3/4" ID x 1" OD
Formulation: Tygon S3B-44-4X-I.B.
Applications: Cosmetic production, food and dairy processing, beverage dispensing.
Characteristics: Bio-based, phthalate-free. Handles up to four times the pressure of nonreinforced tubing; flexible; smooth nonporous bore resists particle entrapment; virtually taste and odor-free. Clear.
Certifications: FDA compliant, NSF-listed (Standard 51), and meets 3A Sanitary standards (20-27) for food and beverage handling.
Temperature range: -49 to 165 °F (-45 to 74 °C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi (1 bar).
- Tubing ext.Ø:25,4 mm (1")
- Tubing int.Ø:19,1 mm (0,75")
- Wall thickness:3,2 mm
- Max. pressure:10 bar (145 psi)
- Max. temperature:73 °C (165 °F)
- Colour:Transparent
- Description:Transfer Tubing, Tygon® E-Food (B-44-4X I.B.), Reinforced, 3/4" ID x 1" OD; 50 Ft
- Length:15,2 m
- Seq:01
- Environmentally Preferable:
- Model:95635-13
- Bend radius:82,55 mm (3,25")
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–36 °C (–32 °F)
- Max. vacuum:508 mm Hg (20" Hg)
- Working pressure:10 bar (145 psi)
- Clarity:Translucent
- Tubing material:Tygon® E-Food (B-44-4X I.B.)
- Pk:50 Feet
Frequently Bought Together