Masterflex® Ismatec® Pump Tubing, Platinum-Cured Silicone, 1.52 mm ID; 50 ft
Catalog # MFLX95612-36
Supplier: Avantor Fluid Handling
CE certificate
About this item
Excellent biocompatibility that meets multiple classifications.
- Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Always in stock-most formulations and sizes available to ship same day
Note: For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Tubing ext.Ø:3,22 mm (0,126")
- Tubing int.Ø:1,52 mm (0,06")
- Max. pressure:1,75 bar (25,3 psi)
- Max. temperature:230 °C (446 °F)
- Pump series:C/L
- Description:Platinum cured silicone ext tubing, 1,52mm ID, 50 ft.
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:FDA
- Min. temperature:–50 °C (–58 °F)
- Tubing material:Platinum-cured silicone
- Pk:50 Feet
- C/L Masterflex tubing size:36
- Hose barb size:0,0625"
Frequently Bought Together