Masterflex® Transfer Tubing, DEHP-Free Flexible PVC, 1" ID x 1-1/4" OD; 50 ft
Catalog # MFLX95505-46
Supplier: Avantor Fluid Handling
About this item
As flexible as you need it.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 1" ID x 1-1/4" OD
Applications: Analytical instruments, general laboratory. Use for transfer of liquids, gases, and inorganic chemicals found in lab, paint, pigment, and soap dispensing applications.
Characteristics:Nontoxic DEHP-free formulation. Flexible, small bend radii. Transparent; allows for visual inspection and flow monitoring.
Certifications: FDA compliant, Proposition 65, REACH
Temperature range: -58 to 165 °F (-50 to 73 °C)
Sterilize: Autoclave.
- Tubing ext.Ø:31,8 mm (1,25")
- Tubing int.Ø:25,4 mm (1")
- Wall thickness:3,175 mm
- Max. pressure:1,034214 bar (15 psi)
- Max. temperature:73 °C (165 °F)
- Description:Non-DEHP Lab Tubing 1" x 1-1/4", 50' pack
- Length:15,2 m
- Seq:01
- Environmentally Preferable:
- Model:95505-46
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:Non-DEHP
- Min. temperature:–50 °C (–58 °F)
- Working pressure:15 psi
- Tubing material:PVC
- Pk:50 Feet
Frequently Bought Together