Order Entry
India
ContactUsLinkComponent
 
Filamatic 1275-2 Piston Pump, 1.5 To 15 mL (SS, silicone, PTFE)
  MFLX76500-20
1 year warranty
undefined
Filamatic 1275-2 Piston Pump, 1.5 To 15 mL (SS, silicone, PTFE)
  MFLX76500-20
1 year warranty

 

Dispense solutions for small batch filling needs with precise accuracy.

  • Dispense from <1 to 130 ml
  • Maintain high accuracy (±0.5% or better) with high cycle rate
  • Handle a wide range of viscosities

Ideal for repetitive dispensing of free-flowing, semi-viscous, or viscous fluids. A rotating micrometer adjustment volume control is attached to the piston pump. The longer the piston pump stroke, the greater the dispensed volume. The liquid is drawn in during the first 180 degrees of the rotational motion of the micrometer volume control assembly (intake stroke), and dispensed during the second 180 degrees of the rotation (discharge stroke).

Operate the system via foot switch (included with system) or continuous cycle mode.

 : Includes foot switch, intake and discharge hoses, and stainless steel nozzle.
  • Description:
    Piston Pump, 1,5 To 15 mL (SS, silicone, PTFE)
  • Environmentally Preferable:
  • Wetted materials:
    SS, silicone, PTFE
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together