Value Plastics Female Luer Thread Style To 200 Series Barb, 1/16" (1.6 Mm) ID Tubing, Clear Polycarbonate
Catalog # MFLX45551-00
Supplier: Avantor Fluid Handling
About this item
Premium luer fittings for critical applications.
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
- Full material traceability on all items
These luer fittings are ideal for a variety of applications, including syringes or small tubing. Manufactured in compliance with ISO 594-1 standards, these fittigns are inspected to be free from contaminants, and are fully traceable. All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1/16" to 1/4", with a variety of connection options. All fittings are sold in packs of 100.
- Barb size/tubing int.Ø (port 1):1/16"
- Description:Female Luer Thread Style To 200 Series Barb, 1/16" (1,6 Mm) ID Tubing, Clear Polycarbonate
- Seq:03
- Environmentally Preferable:
- Model:45551-00
- Connection type (port 1):Female luer
- No. of ports:2
- Pk:1
- Fitting material:Polycarbonate
Frequently Bought Together