Masterflex® Fitting, PVDF, Straight, Male Luer Lock to Threaded Adapter, 1/4-28 UNF; 25/PK
Catalog # MFLX45513-81
Supplier: Avantor Fluid Handling
CE certificate
About this item
Easily transition between luer fittings and UNF or NPT threads.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Connection Type: Male Luer Lock x 1/4-28" UNF
These adapters transition between luer fittings and UNF or NPT threads. Both male and female luer connections are available. All threaded connections are male thread.
- Flow pattern:Straight
- Description:Adapter, PVDF, Male Luer To ¼-28" Thread, 25/pack 45513-81
- Seq:05
- Environmentally Preferable:
- Model:45513-81
- Connection type (port 1):Male luer lock
- Connection type (port 2):¼-28 UNF thread
- No. of ports:2
- Pk:25
- Fitting material:PVDF
Frequently Bought Together