Masterflex® Fitting, Nylon, Connector Cap, Female Large Bore Luer Adapter; 25/PK
Catalog # MFLX45509-82
Supplier: Avantor Fluid Handling
CE certificate
About this item
Larger bore for enhanced fluid flow.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These large-bore adapters are perfect for handling higher flow volumes in process while still using a slip-lock-style fitting system (similar to luer-style fittings). Adapters are manufactured in an ISO Class 8 (formerly Class 100000) environment, are inspected to be free of contaminants, and are fully lot traceable. Packs of 25.
Polycarbonate:
Maximum temperature: 266 °F (130 °C).
Sterilisation: Gamma irradiation, ETO.
Radiation Stable Polycarbonate:
Maximum temperature: 252 °F (122 °C).
Sterilisation: Gamma irradiation, ETO.
Nylon:
Maximum temperature: 194 °F (90 °C).
Sterilisation: Gamma irradiation, ETO, autoclave.
- Connection Type:Luer Cap
- Description:Fitting, Nylon, Connector Cap, Female Large Bore Luer Adapter; 25/PK
- Seq:02
- Environmentally Preferable:
- Model:45509-82
- No. of ports:1
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Pk:25
- Fitting material:Nylon
Frequently Bought Together