Masterflex® Fitting, Nylon, Straight, Female Luer to Low-Profile Hose Barb Adapter, 0.17" ID; 25/PK
Catalog # MFLX45502-18
Supplier: Avantor Fluid Handling
CE certificate
About this item
Ensure your process integrity with full material traceability.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance
Hose barbs are available from ¹/₁₆" to ¹/₄" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):1/16"
- Flow pattern:Straight
- Description:Female luer to 0,17" low-profile semi-rigid tubing barb, Nylon, 25 per pack
- Seq:12
- Environmentally Preferable:
- Connection type (port 1):Female luer
- No. of ports:2
- Pk:25
- Fitting material:Nylon
Frequently Bought Together