LinkTech 40CB Metal Quick-Disconnect Body, Valved, 1/4" Hosebarb; 10/Pk
MFLX41403-09
Food-grade chrome-plated brass construction offers durability.
- Quickly connect and disconnect from your flow line
These rugged quick-disconnect fittings have 1/4" flow size, allowing you to mix and match between all fittings. Fittings withstand pressures from vacuum to 250 psi (17.3 bar) and temperatures from -40 to 180ºF (-40 to 82ºC). Food-grade chrome-plated brass construction is ideal for use with gases and liquids.
Select from valved or straight-through (nonvalved) fittings. Valved fittings automatically seal the flow path when disconnected.
- Barb size/tubing int.Ø (port 1):¼"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Valved
- Max. temperature:82 °C (180 °F)
- Description:Valved
- Environmentally Preferable:
- Fitting depth:23 mm (0,90625")
- O-Ring material:Buna-N
- Valve material:Acetal (POM)
- Valve spring material:316 SS
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:250 psi
- Warranty:1 year
- Pk:10
- Fitting material:Brass, Chrome Plated
- Quick-disconnect flow size:¼"
Frequently Bought Together