LinkTech 40AC Quick-Disconnect Body, acetal, 1/4" flow, In-Line, valved, 3/8" hose barb; 25/pk
MFLX41304-08
Easy to disconnect from 1/4" flow line with one hand.
- Withstands pressures from vacuum to 120 psi (8.3 bar)
- Interchangeable with other similar industry thumb-latch fittings
Just press the metal thumb-latch to connect and disconnect fitting halves. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized.
Mix and match valved and straight-through (nonvalved) fittings to suit your flow path needs—simply order a body (female half) and an insert (male half). Valved fittings automatically seal the flow path when disconnected.
- Barb size/tubing int.Ø (port 1):⅜"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Valved
- Max. temperature:82 °C (180 °F)
- Description:Acetal Quick-Disconnect Body, ¼" Flow, In-Line, Valved, ⅜" Hose Barb
- Environmentally Preferable:
- O-Ring material:Buna-N
- Valve material:Acetal (POM)
- Valve spring material:316 SS
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:120 psi
- Warranty:1 year
- Pk:25
- Fitting material:POM
- Quick-disconnect flow size:¼"
Frequently Bought Together