CPC (Colder) NS2 Non-Spill Quick-Disconnect Fitting, Compression Body, Polypropylene, 1/4" OD; 1/Ea
Catalog # MFLX31604-54
Supplier: Avantor Fluid Handling
About this item
Stop leaks in your line—spillage as low as 0.025mL.
- Non-spill design virtually eliminates spills, minimizes downtime and enhances operator safety
- Easy one-hand operation
These CPC® non-spill quick-disconnect fittings virtually eliminate any loss of product with this leak-free design. Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance. These non-spill series of couplings ensure minimal leaks and air inclusions in your process line—protects process purity and minimizes loss due to accidental disconnects. The NS2 series non-spill couplings feature a twist-to-connect design for worry-free fit.
Choose one body and one insert, for a complete fitting that will work in multiple applications.
- Connection Type:Quick-Disconnect to Compression
- Flow pattern:Straight
- Type:Open
- Max. temperature:49 °C (120 °F)
- Seal material:EPDM
- Description:Non-Spill Quick-Disconnect Fitting, Compression Body, Polypropylene, ¼" OD; 1/Ea
- Environmentally Preferable:
- Valve spring material:316 Stainless Steel
- Min. temperature:0 °C (32 °F)
- Max. operating pressure:45 psi
- Warranty:1 year
- Pk:1
- Fitting material:Polypropylene
Frequently Bought Together