CPC (Colder) LCD22005 Quick-disconnect fittings, inserts,valved fittings, hose barb, 5/16" ID, 1.35 L
Catalog # MFLX31403-41
Supplier: Avantor Fluid Handling
About this item
Convenience of a quick-disconnect in pressure and vacuum applications.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Constructed of durable chrome-plated brass
- Easy one-hand connection and disconnection
These CPC® metal quick-disconnect fittings are ideal for pressure and vacuum applications. Fittings are made of chrome-plated brass with stainless steel springs and latch. Valved fittings have an acetal shutoff valve that seals the flow path when fitting halves are disconnected. Can withstand vacuum to 250 psi, temperatures from −40 to 180 °F, and can be used with gases or liquids.
A complete coupler requires a fitting body and an insert with the same flow size (order separately).
- Barb size/tubing int.Ø (port 1):⁵⁄₁₆"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Open
- Length:4,699 cm
- Max. temperature:82 °C (180 °F)
- Description:Quick-disconnect fittings, inserts,valved fittings, hose barb, ⁵⁄₁₆" ID, 1,35 L
- Environmentally Preferable:
- Min. temperature:–40 °C (–40 °F)
- Max. operating pressure:250 psi
- Warranty:3 Months
- Pk:1
- Fitting material:Brass
- Quick-disconnect flow size:¼"
Frequently Bought Together