FMI RHSY0CKC2 Low-Flow Compact Metering Pump, 30 mL/min maximum, 230 VAC
Catalog # MFLX07115-12
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Compact design RH pump with synchronous motor assembly.
- Drift-free performance independent of load variations or fluctuations in line voltage
- Micrometer-like fine adjustment using an easy grip flow control ring graduated in 450 divisions
- Choice of 150, 300, and 600 RPM through a simple and safe belt arrangement change
Forward-Off-Reverse switch for instant flow direction control
- Flow rate:0,05 ml/stroke
- Maximum Flow Rate:30 ml/min
- Power:230 VAC; 50/60 Hz; 0,4 A
- Accuracy:±1%
- Max. pressure:20 psi
- Max. viscosity:500 cP
- Min. flow rate:0 ml/min
- Description:Low-Flow Compact Metering Pump, 30 ml/min maximum, 230 VAC
- Height:10,2 cm
- Length:12,7 cm
- Environmentally Preferable:
- Wetted materials:Alumina ceramic, Kynar®
- CE regulatory approval:Yes
- Duty cycle continuous:Yes
- Inlet connection:1/4" OD compression
- Outlet connection:1/4" OD compression
- Suction lift, wet:4572 mm of H₂O (180" H₂O)
- Max. temperature:100 °C (212 °F)
- Repeatability:±5%
- Warranty:1 year
- Pk:1
- Width:12,7 cm
Frequently Bought Together