Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 4.8 mm ID x 11.2 mm OD; 50 ft
Catalog # MFLX06507-33
Supplier: Avantor Fluid Handling
About this item
Exceptional durability with long life.
- Crystal clear and flexible while also being long-lasting and crack-resistant
- Dimensions: 4.8 mm ID x 11.2 mm OD
Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments
Sterilize by autoclave or ethylene oxide gas.
- Tubing int.Ø:4,8 mm
- Wall thickness:3,2 mm
- Max. pressure:2,413166 bar (35 psi)
- Max. temperature:74 °C (165 °F)
- Colour:Transparent
- Description:Pump Tubing, Tygon® LMT-55, 4,8 mm ID x 11,2 mm OD; 50 ft
- Length:14,9352 m
- Seq:16
- Environmentally Preferable:
- Model:06507-33
- Length per pack:49 ft.
- Min. temperature:–46 °C (–51 °F)
- Series:Similar to SC0694T
- Tubing material:Tygon® LMT-55
- Pk:50 Feet
Frequently Bought Together