Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 12.7 mm ID x 17.5 mm OD; 50 ft
MFLX06507-29
Exceptional durability with long life.
- Crystal clear and flexible while also being long-lasting and crack-resistant
Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments
Sterilize by autoclave or ethylene oxide gas.
- Tubing int.Ø:12,7 mm
- Wall thickness:2,4 mm
- Max. pressure:0,689476 bar (10 psi)
- Max. temperature:74 °C (165 °F)
- Colour:Transparent
- Description:Pump Tubing, Tygon® LMT-55, 12,7 mm ID x 17,5 mm OD; 50 ft
- Length:14,9352 m
- Seq:14
- Environmentally Preferable:
- Model:06507-29
- Length per pack:49 ft.
- Min. temperature:–46 °C (–51 °F)
- Series:Similar to SC0505T
- Tubing material:Tygon® LMT-55
- Pk:50 Feet
Frequently Bought Together