Masterflex® Ismatec® ISM1077 Ecoline Peristaltic Pump Drive, Drive Only, for 07516-10; 230 VAC
Catalog # MFLX78022-63
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
About this item
Stackable, space-saving design.
- Start, stop, and reverse flow with a single switch
- Angled speed control displays for easy user access
- Stainless steel housings ensure durability
These economical pumps include preassembled heads for simple setup and operation. Start, stop, and reverse flow with a single switch. Stainless steel pump housings ensure durability. Pump housings feature angled speed control displays for easy user access. Four stabilizing feet allow you to stack multiple drives. Pumps come with rotors for use with 1.6 and 2.4-mm wall tubing.
Delivery: Includes detachable 6-ft (1.8-m) cord with plug.
- Maximum Flow Rate:150 ml/min
- Power:230 VAC; 50 Hz
- Control type:Variable-Speed Analog
- No. of channels:1
- Description:Ecoline pump drive, drive only, for 07516-10, 230 VAC
- Height:13,8 cm
- Seq:06
- Environmentally Preferable:
- Model:78022-63
- Duty cycle:Continuous
- Max. flow rate per channel:150 ml/min
- Min. flow rate per channel:0,005 ml/min
- Min. RPM:3,5 rpm
- Remote inputs:0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
- Washdown capable:No
- Tubing:drive only
- No. of rollers:3
- Pk:1
- Pump head:N/A
- Width:16,9 cm
- Housing material:Stainless steel
- Max. RPM:350 rpm
Frequently Bought Together