Masterflex® Ismatec® ISM1079 Ecoline Peristaltic Pump, VC-380, 1 Channel, 1.6 to 5000 mL/min; 230 VAC
Catalog # MFLX78022-22
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
About this item
Stackable, space-saving design.
- Start, stop, and reverse flow with a single switch
- Angled speed control displays for easy user access
- Stainless steel housings ensure durability
These economical pumps include preassembled heads for simple setup and operation. Start, stop, and reverse flow with a single switch. Stainless steel pump housings ensure durability. Pump housings feature angled speed control displays for easy user access. Four stabilizing feet allow you to stack multiple drives. Pumps come with rotors for use with 1.6 and 2.4-mm wall tubing.
Delivery: Includes detachable 6-ft (1.8-m) cord with plug.
- Maximum Flow Rate:5000 ml/min
- Power:230 VAC; 50 Hz
- Control type:Variable-Speed Analog
- No. of channels:1
- Description:Ecoline pump, VC-380, 1 channel, 1,6 to 5000 ml/min, 230 VAC
- Height:13,8 cm
- Length:25,6 cm
- Seq:02
- Environmentally Preferable:
- Model:78022-22
- Duty cycle:Continuous
- Max. flow rate per channel:5000 ml/min
- Min. flow rate per channel:1,6 ml/min
- Min. RPM:3,5 rpm
- Remote inputs:0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
- Washdown capable:No
- Tubing:1,6 mm wall thickness
- No. of rollers:3
- Pk:1
- Pump head:VC-380
- Width:16,9 cm
- Housing material:Stainless steel
- Max. RPM:350 rpm
Frequently Bought Together