Masterflex® Hose Clamp, Nylon, 0.870" OD to 0.975" Diameter; 100/PK
Catalog # MFLX98766-39
Supplier: Avantor Fluid Handling
1 year warranty
Specifications
- Colour:Half white
- Description:Nylon Hose/Tubing Clamp, 0,870 to 0,975" dia.; 100/Pk
- Material:Nylon
- Environmentally Preferable:
- Pk:100
- For tubing ext.Ø:22,1 mm (0,87")
- Max. tubing ext.Ø:24,77 mm (0,985")
Specifications
About this item
Secure tubing to connectors, pumps, glassware, and filtration devices.
- Use to fasten pressure, vacuum, and liquid tubing lines
- Nylon is corrosion-proof, chemical resistant, and non-conductive
- Works with all types of plastic and rubber tubing
- Clamps size: 0.870" OD to 0.975" dia
Reusable clamp squeezes shut for a leakproof seal—press the sides to release the clamp. Order the size that suits your needs, or the handy kit to handle multiple projects.
- Colour:Half white
- Description:Nylon Hose/Tubing Clamp, 0,870 to 0,975" dia.; 100/Pk
- Material:Nylon
- Environmentally Preferable:
- Pk:100
- For tubing ext.Ø:22,1 mm (0,87")
- Max. tubing ext.Ø:24,77 mm (0,985")
Frequently Bought Together