Order Entry
India
ContactUsLinkComponent
Masterflex® Fuse for FS-3400 and VS-4000 Centrifuges, 115 VAC
Masterflex® Fuse for FS-3400 and VS-4000 Centrifuges, 115 VAC
Catalog # MFLX83058-12
Masterflex® Fuse for FS-3400 and VS-4000 Centrifuges, 115 VAC
Catalog # MFLX83058-12

About this item

Fixed or variable speed for 6 or 8 place rotors.

Centrifuges include a fixed angle rotor to spin tubes up to 10 ml. Choose from fixed or variable speed models; both models feature a 30-minute timer, suction cup rubber feet which firmly anchor them to the benchtop, and a stainless steel guard bowl to protect against spills. A safety lid latch cuts power to the motor if the lid is raised. The exterior is made of chemically resistant plastic.

What’s included: 6 place rotor, tube shield, 6-ft power cord.

  • Description:
    Fuse for FS-3400 and VS-4000 Centrifuges, 115 VAC
  • Seq:
    04
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together