Order Entry
India
ContactUsLinkComponent
 
Masterflex® Submersible Sampling Pump, 90ft of cable attached
  MFLX75509-65
CE Compliant
undefined
Masterflex® Submersible Sampling Pump, 90ft of cable attached
  MFLX75509-65
CE Compliant

 

12 VDC powered is ideal for those field well purging/sampling applications.

  • Practical for dedicated use and disposal
  • Features a higher gauge cable to reduce voltage drop

These Masterflex® submersible sampling pumps are suitable for purging and sampling applications. Attach pump to 1/2” or 3/8” tubing (tubing sold separately), and lower pump directly into well. Pumps are constructed with an ABS plastic and polycarbonate body, stainless steel impeller, and nitrile seal.

Model 75509-50 has a 90 ft (23 m) cable with alligator clips.

  • Maximum Flow Rate:
    12,4 L/min (3,3 gal./min)
  • Power:
    12 VDC; 15 A
  • Description:
    Submersible Sampling Pump, 90ft of cable attached
  • Length:
    40 cm
  • Environmentally Preferable:
  • Wetted materials:
    ABS/polycarbonate body, stainless steel impeller, nitrile seal
  • Duty cycle intermittent:
    Yes
  • Inlet connection:
    0,5" or 0,375" hosebarb
  • Max. temperature:
    60 °C (140 °F)
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together