Masterflex® Submersible Sampling Pump, 70ft of cable attached
Catalog # MFLX75509-55
Supplier: Avantor Fluid Handling
CE Compliant
About this item
12 VDC powered is ideal for those field well purging/sampling applications.
- Practical for dedicated use and disposal
- Features a higher gauge cable to reduce voltage drop
These Masterflex® submersible sampling pumps are suitable for purging and sampling applications. Attach pump to 1/2” or 3/8” tubing (tubing sold separately), and lower pump directly into well. Pumps are constructed with an ABS plastic and polycarbonate body, stainless steel impeller, and nitrile seal.
Model 75509-55 has a 70 ft (21.3 m) cable with alligator clips.
- Maximum Flow Rate:8,7 L/min (2,3 gal./min)
- Power:12 VDC; 10 A
- Description:Submersible Sampling Pump, 70ft of cable attached
- Length:34,6 cm
- Environmentally Preferable:
- Wetted materials:ABS/polycarbonate body, stainless steel impeller, nitrile seal
- Duty cycle intermittent:Yes
- Inlet connection:0,5" or 0,375" hosebarb
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Pk:1
Frequently Bought Together