Automatic Water Removal Centrifugal Pump, Slim-Profile; 84 GPH, 115V SKU 7550021
Catalog # MFLX75500-21
Supplier: Avantor Fluid Handling
About this item
Ideal for installations where there is no gravity drainage available.
- Can be used with other fluids compatible with the wetted materials of construction
- Pump and switch only—for replacing failed pumps in existing tank and shallow pan
- Low-profile system—for lower flows up to 80 GPH
- Slim-footprint systems—come with an oil-resistant tank and check valve
- Large-volume systems—for applications that need larger flow ranges around 200 to 450 GPH
Applications include but are not limited to:
Condensate removal from air conditioners
Drain line collection points
Disposal of wastewater from various water usage devices
Choose from one of the following categories:
Pump and switch only — for replacing failed pumps in existing tank and shallow pan
Low profile systems — lower flows up to 80 GPH
Slim footprint — includes an oil resistant tank and check valve
Large 1 gallon tank — applications that need larger flow ranges around 200 to 450 GPH
Can be used with other fluids compatible with the wetted materials of construction.
Delivery: Includes 6-ft (1.8-m) power cord.
- Maximum Flow Rate:5,292 L/min (84 gal./h)
- Power:115 VAC; 60 Hz; 1,5 A; 1 phase
- Description:Automatic Water Removal Centrifugal Pump, Slim-Profile; 84 gal./h, 115V
- Height:16,5 cm
- Length:25,9 cm
- Environmentally Preferable:
- Wetted materials:ABS plastic volute, motor and tank cover, GF polypropylene ABS impeller, stainless steel shaft
- Duty cycle intermittent:Yes
- Motor hp:1/30
- Outlet connection:0,375 NPT(F)
- Power cord:6 ft power cord
- UL(US) regulatory approval:Yes
- Max. temperature:49 °C (120 °F)
- Warranty:2 years
- Pk:1
- Width:12,2 cm
- Max. head:6,4 m (21 ft.)
Frequently Bought Together