American Machine & Tool Closed-Impeller Close-Coupled Pump, 19 to 47 GPM; 115/230 VAC
Catalog # MFLX70760-20
Supplier: Avantor Fluid Handling
About this item
Investment cast stainless steel (SS) pumps are built for heavy-duty, high-performance applications requiring excellent chemical resistance.
- Ideal for low-pressure OEM and chemical industry applications
- Rotate head in 90° increments for easy installation of tubing
- Self-cleaning impeller prevents clogging and reduces maintenance
These closed-Impeller close-coupled centrifugal pumps are constructed with a 316 stainless steel (SS) pump head, impeller, and shaft, along with Viton seal and o-ring.
Delivery: Includes single phase: spade connections. Three-phase: conduit box with stripped ends.
- Maximum Flow Rate:177,9 L/min (47 gal./min)
- Power:115/230 VAC; 60 Hz; 9/5 A; 1 phase
- Max. pressure:5,2 bar (75 psi)
- Description:Closed-Impeller Close-Coupled Pump, 19 to 47 gal./min, 115/230 VAC
- Height:203 mm
- Length:25,6 cm
- Environmentally Preferable:
- Wetted materials:316 SS pump head, impeller, and shaft, Viton® seal and O-ring
- Duty cycle continuous:Yes
- Inlet connection:1 NPT(F)
- Motor hp:3/4
- Outlet connection:0,75 NPT(F)
- Motor type:TEFC
- Max. temperature:93 °C (200 °F)
- Warranty:1 year
- Pk:1
- Width:15,2 cm
- Max. head:14,6 m (48 ft.)
- Max. motor RPM:3450 rpm
Frequently Bought Together