Dissolved Oxygen Control Gas Diffuser Aeration System
Increase oxygen into your water.
- Ideal for water and wastewater treatment
- Provides oxygenation and mixing capabilities essential for biological treatment processes
Diffuser aeration systems provide increased oxygen content to wastewater in treatment facilities. This process creates an environment where microorganisms biologically decompose soluble organic contaminants in wastewater.
Diffusers are also used to diffuse digester gases such as hydrogen sulfide and sulphur dioxide; for the introduction of ozone for the purpose of oxidizing and destroying bacterial and organic chemical contaminants; and for carbon dioxide injection for recarbonization and pH adjustment. Order air blowers separately to complete your system.
- Description:Diffuser, coarse
- Material:Polyoxymethylene
- Max. flow range:3 CFM
- Min. flow range:0,5 CFM
- Thread size NPT:0,375"
- Cat. No.:MFLX70025-00
- Warranty:1 year
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



