Labnet C2500 Microcentrifuge; 120 VAC/60 Hz
Catalog # MFLX17707-01
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
About this item
Powerful motor with a small footprint.
- Deliver super fast deceleration and acceleration with the powerful brushless motor
- Unique imbalance detection system with auto shut-off
These centrifuges deliver speed and high performance with the super fast motor. Original motor isolation system eliminates vibrations even at fast speeds and will automatically shut off if imbalance is detected. Easy-access rotor allows for quick loading, and adapter options provide versatility for your needs. Solidaluminum rotor can withstand repeated autoclave cycles. Large LCD shows actual spread in rpm or rcf, and time.
Delivery information: Includes instruction manual, warranty card, power cord, 24-place rotor for 1.5 to 2.0 ml microcentrifuge tubes, and rotor removal tool.
- Length:21,6 cm (8,5")
- Max. capacity:48 ml
- Max. speed:15000 rpm
- Power:120 VAC, 60 Hz
- Description:Microcentrifuge; 120 VAC/60 Hz
- Environmentally Preferable:
- Rotor type:Fixed-Angle
- Tube capacity:24 x 1,5/2,0 mL-Other rotors are available
- Min. temperature:Ambient °C (Ambient °F)
- Width:23,5 cm (9,25")
- Timer range:0,5 to 99 minutes, continuous, or "Quick" button for momentary/pulse operation
- Max. RCF:21200 ×g
- Height:29 cm (11,5")
- No. of tubes:24
- Warranty:2 years
- Pk:1
- Rotors included:Yes
Frequently Bought Together