Thermo Scientific Pico 21 MicroCentrifuge w/2 Rotors; 230 VAC
Catalog # MFLX17703-55
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Powerful centrifugation in a small footprint.
- Generous sample capacity in a quiet compact unit
- ClickSeal™ biocontainment rotor lid clicks in place, ensuring securely contained samples — certified by CAMR
- Obtain exceptional acceleration and stopping speeds — up to, and stop from, 14,800 rpm in 12 seconds
These high-speed, compact microcentrifuges provide efficient sample processing and a generous sample capacity. Quiet motor with fast acceleration and deceleration allows you to minimize noise and processing time. Units feature a sleek, lightweight design for easy clean-up and minimal benchtop utilization. LED controls provide easy set-up and operation.
Includes both the standard 24-place 1,5/2,0 ml tube rotor with ClickSeal biocontainment lid, and dual-row 18-place 2,0/0,5 ml rotor with screw-on lid.
- Length:35 cm (13,8125")
- Max. capacity:48 ml
- Max. speed:14800 rpm
- Power:230 VAC, 50/60 Hz
- Description:Microcentrifugew/2Rotors;230V
- Environmentally Preferable:
- Refrigerated:No
- Rotor type:Fixed-Angle
- Speed control:Digital
- Tube capacity:24 x 1,5/2,0 mL-18 x 0,5/2,0 mL dual row rotor-Other rotors are available
- Width:24 cm (9,5")
- Max. RCF:21000 ×g
- Height:22,5 cm (8,875")
- No. of tubes:24
- Variable speed:+
- Warranty:1 year
- Pk:1
- Rotors included:Yes
Frequently Bought Together