Thermo Scientific Pico 17 MicroCentrifuge w/Hematocrit Rotor; 230 VAC
Catalog # MFLX17703-45
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Powerful centrifugation in a small footprint.
- Generous sample capacity in a quiet compact unit
- Obtain exceptional acceleration and stopping speeds to increase productivity — up to 13,300 rpm in 8 seconds and then stop from in 9 seconds
- Includes 24-place hematocrit rotor with linear scale — achieve separations in less than 5 minutes
These high-speed, compact microcentrifuges provide efficient sample processing and a generous sample capacity. Quiet motor with fast acceleration and deceleration allows you to minimize noise and processing time. Units feature a sleek, lightweight design for easy clean-up and minimal benchtop utilization. LED controls provide easy set-up and operation.
- Length:35 cm (13,8125")
- Max. speed:13300 rpm
- Power:230 VAC, 50/60 Hz
- Description:Microcentrifugew/HematocritRotor;230V
- Environmentally Preferable:
- Refrigerated:No
- Rotor type:Fixed-Angle
- Speed control:Digital
- Tube capacity:24 x Hematocrit tubes-Other rotors are available
- Width:24 cm (9,5")
- Max. RCF:16800 ×g
- Height:22,5 cm (8,875")
- No. of tubes:24
- Variable speed:+
- Warranty:1 year
- Pk:1
- Rotors included:Yes
Frequently Bought Together