Labnet MPS 1000 Compact PCR / Microtiter Plate Centrifuge, 2500 rpm, 120VAC
Catalog # MFLX17416-00
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Quickly and efficiently improve your PCR yield.
- Accommodates two PCR plates
- Spins down drops and condensation into sample
This unique centrifuge is less than 25% of the size of a standard plate centrifuge and weighs just 6 pounds. Unit accepts two skirted, non-skirted, or standard PCR plates in a vertical orientation to maximize your lab space. Easy operation — just load plates and push button to operate. When used before and after thermal cycling, yields are increased.
- Length:20,8 cm (8,2031")
- Max. speed:2500 rpm
- Power:120 VAC
- Description:CompactPCR/MicrotiterPlateCentrifuge,2500rpm,120VAC
- Environmentally Preferable:
- Rotor type:Fixed-Angle
- Speed control:Push button - push and hold
- Tube capacity:2 standard PCR plates
- Min. temperature:Ambient °C (Ambient °F)
- Width:19 cm (7,5")
- Max. RCF:500 ×g
- Height:18,3 cm (7,2031")
- Warranty:1 year
- Pk:1
- Rotors included:Yes
Frequently Bought Together