Order Entry
India
ContactUsLinkComponent
UPI C880-03 Rotor, 24-place 0.5- to 2 mL microtubes for 17414-series centrifuges
UPI C880-03 Rotor, 24-place 0.5- to 2 mL microtubes for 17414-series centrifuges
Catalog # MFLX17414-92
UPI C880-03 Rotor, 24-place 0.5- to 2 mL microtubes for 17414-series centrifuges
Catalog # MFLX17414-92

About this item

Superb safety features protect you and your samples.

  • Automatic rotor recognition for speed restriction
  • Off-balance rotor detection shuts unit off to protect samples
  • Safety lock remains engaged until rotor speed reaches zero

These powerful units provide high-speed separation while delivering advanced safety features. Maintenance-free, brushless motor provides quiet operation even at 13,000 rpm. Variable speed allows you to set your desired parameter and adjust during operation.

Automatic rotor sensing adjusts the speed of the unit and will not allow settings above the maximum allowable speeds. Off-balance detection shuts motor off when load is not balanced, minimizing the opportunity for sample loss. Large, digital display area shows three parameters (speed, time, and g-force) simultaneously. Timer is adjustable from 0 to 99 minutes.

Choose from three rotor types. The 6-position rotor holds centrifuge tubes with volumes up to 12 ml and has a maximum speed of 6000 rpm. The 24-position microcentrifuge tube rotor includes a cover and has a maximum speed of 13,000 rpm. The microtube rotor can hold up to 24 capillary tubes and has a built-in tube reader with a maximum speed of 13,000 rpm.

  • Capacity:
    24 x 0,5 - 2 ml
  • Description:
    Rotor, 24-place 0,5- to 2 mL microtubes for 17414-series centrifuges
  • Environmentally Preferable:
  • Model:
    17414-92 (Rotor)
  • Compatible with:
    17414 Series
  • Pk:
    1
Frequently Bought Together