Labnet C2400-T-230V Microcentrifuge, Teal; 230 VAC/50 Hz
MFLX17410-45
1 year warranty
Precise digital control, high capacity, and a maintenance-free brushless drive.
- Exceptionally quite and cool running
- Large display of rpm or g-force
- Unique 24x1.5/2.0mL easy-access rotor
- Pick your favorite color!
The digital microprocessor precisely regulates all aspects of operation. Run times from 30 seconds to 30 minutes, or continuously are easily set with the timer knob. Press and hold the knob for a quick spin — elapsed time is shown on the display.
: Includes instruction manual, warranty card, power cord, standard rotor, and rotor removal tool.
- Length:21,6 cm (8,5")
- Max. capacity:48 ml
- Max. speed:13300 rpm
- Power:220 VAC, 50 Hz
- Description:Microcentrifuge, Teal; 230 VAC/50 Hz
- Environmentally Preferable:
- Rotor type:Fixed-Angle
- Tube capacity:24 x 1,5/2,0 mL-16 x 0,2 mL
- Width:23,5 cm (9,25")
- Timer range:0 to 30 minutes, continous, or momentary/pulse operation
- Max. RCF:16300 ×g
- Height:29 cm (11,5")
- No. of tubes:24
- Warranty:1 year
- Pk:1
- Rotors included:Yes
Frequently Bought Together