Masterflex® MP0415/MP(R)315 Centrifuge Fixed Angle Rotor, 24 x 15 mL Capacity
Catalog # MFLX17406-79
Supplier: Avantor Fluid Handling
About this item
Expand and change the capacity of your centrifuge with these rotors.
- Description:Centrifuge Fixed Angle Rotor, 24 x 15 mL Capacity
- Environmentally Preferable:
- Model:17406-79
- Pk:1
- Max. RPM:6000 rpm
- Min. RCF:4800 ×g
- Min. RPM:500 rpm
- No. of tubes accepted:24
- Rotor type:Fixed angle
- Tube sizes accepted:15 ml
- Max. RCF:4800×g
- Warranty:3 years
Frequently Bought Together