Order Entry
India
ContactUsLinkComponent
 
Masterflex® MP0415/MP(R)115 Centrifuge Swingout Rotor, 1 L
  MFLX17406-42
Masterflex® MP0415/MP(R)115 Centrifuge Swingout Rotor, 1 L
  MFLX17406-42

 

Expand and change the capacity of your centrifuge with these rotors.

  • Description:
    Centrifuge Swingout Rotor, 1 L
  • Environmentally Preferable:
  • Model:
    17406-42
  • Pk:
    1
  • Max. RPM:
    4000 rpm
  • Min. RCF:
    2200 ×g
  • No. of tubes accepted:
    4
  • Rotor type:
    Swingout
  • Tube sizes accepted:
    250 ml
  • Max. RCF:
    2200×g
  • Warranty:
    3 years
Frequently Bought Together