Masterflex® MP(R)115 Centrifuge High Speed Fixed Angle Rotor, 6 x 50 mL
Catalog # MFLX17406-41
Supplier: Avantor Fluid Handling
About this item
Expand and change the capacity of your centrifuge with these rotors.
- Description:Centrifuge High Speed Fixed Angle Rotor, 6 x 50 mL
- Environmentally Preferable:
- Model:17406-41
- Pk:1
- Max. RPM:10000 rpm
- Min. RCF:10600 ×g
- No. of tubes accepted:6
- Rotor type:Fixed-angle
- Tube sizes accepted:50 ml
- Max. RCF:10600×g
- Warranty:3 years
Frequently Bought Together