Masterflex® MP115 Advanced Centrifuge, 1 L Capacity, 110 VAC
MFLX17406-40
CSA Certified
- Model:
- 17406-40
- 17406-65
- 17406-50
- 17406-30
- 17406-60
- 17406-75
- 17406-70
- Rotor type:
- None included
- None included
- Fixed-Angle
- None included
- None included
- None included
- Max. capacity:
- 1000 ml
- 300 ml
- 1000 ml
- 3000 ml
- 300 ml
- 400 ml
- 400 ml
- Max. speed:
- 15000 rpm
- 6000 rpm
- 6000 rpm
- 15000 rpm
- 6000 rpm
- 15000 rpm
- 15000 rpm
- Max. RCF:
- 22000×g
- 3800×g
- 4800×g
- 22000×g
- 3800×g
- 22000×g
- 22000×g
- Timer range:
- 0 - 99 min, 1 s increments
- 0 - 99 min, 30 s increments
- 0 - 99 min, 10 s increments
- 0 - 99 min, 1 s increments
- 0 - 99 min, 30 s increments
- 1 - 99 min, 30 s increments
- 1 - 99 min, 30 s increments
- Power:
- 110 VAC, 60 Hz
- 230 VAC, 50 Hz
- 110 VAC, 60 Hz
- 110 VAC, 60 Hz
- 110 VAC, 60 Hz
- 230 VAC, 50 Hz
- 110 VAC, 60 Hz
- Height:
- 31,5 cm (12,375")
- 27,5 cm (10,8125")
- 31,5 cm (12,375")
- 41 cm (16,125")
- 27,5 cm (10,8125")
- 27,5 cm (10,8125")
- 27,5 cm (10,8125")
- Length:
- 63,5 cm (25")
- 47 cm (18,5")
- 63,5 cm (25")
- 63 cm (24,75")
- 47 cm (18,5")
- 47 cm (18,5")
- 47 cm (18,5")
- Width:
- 45 cm (17,75")
- 32,5 cm (12,75")
- 45 cm (17,75")
- 99,8 cm (39,25")
- 32,5 cm (12,75")
- 32,5 cm (12,75")
- 32,5 cm (12,75")
- Warranty:
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
Rugged construction without sacrificing reliable performance.
- Extra-thick stainless steel chamber and zinc-coated alloy and steel frame increase durability for inorganic separations requiring strong solvents
- Industrial-grade inverter drive (VFD) and brushless motor provide a long service life
- User-accessible service sections allow on-site maintenance
- Programmable memory quickly administers routine tests and accommodates multiple users
- Pulse feature lets you perform very short runs to 90 seconds, perfect for fast pelleting
This Cole-Parmer multipurpose (MP) series of benchtop centrifuges features advanced safety elements, including lid with multipoint lock and gas struts, emergency lid release during power failure, and barrier ring to protect the chamber. Multiple sensors prevent damage to centrifuge in case of misuse or malfunction: lid lock detector ensures lid is secure before running, imbalance detector guarantees samples are loaded correctly, and overspeed and motor overheating sensors warn of mechanical or electronic failures.
- Length:63,5 cm (25")
- Max. capacity:1000 ml
- Max. speed:15000 rpm
- Power:110 VAC, 60 Hz
- Description:Advanced Centrifuge, 1 L Capacity, 110 VAC
- Environmentally Preferable:
- Model:17406-40
- Rotor type:None included
- Width:45 cm (17,75")
- Timer range:0 - 99 min, 1 s increments
- Max. RCF:22000×g
- Height:31,5 cm (12,375")
- Warranty:3 years
- Pk:1
Frequently Bought Together